2 AWG Bare Solid Copper Wire, 500'

Item #: 0488199

Cat #: 2BCSOLX500

UPC: 884842008628

$ 4.93 FT
Company wide:
95 in stock
Documents & Guides
2 AWG Bare Solid Copper Wire, 500 Foot Length

Overview

2 AWG Bare Solid Copper Wire, 500 Foot Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 884842008628, 2BCSOLX500

Specifications

Length: 500 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: 500 ft
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2 AWG
Conductors: 1
Stranding: Solid