AC Unit, 115V, 50/60Hz, 7.4/7.4A, 2200BTU

Item #: 0488187

Cat #: CR290216G035

UPC: 783510453497

$ 7632.61 EA
Company wide:
0 in stock
Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, Od, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 2000/2200 BTU/Hour, Material/Finish: Steel/Light Gray

Overview

Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, Od, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 2000/2200 BTU/Hour, Material/Finish: Steel/Light Gray

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510453497, CR290216G035, HOFCR290216G035

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 879
BTU: 3000
Height: 4.850 in
Color: Light Gray
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Wattage: 879
Height: 4.850 in
Material: Steel
Finish: Powder Coated
Depth: 8.630 in
BTU: 3000