Shower Trim, 5", White

Item #: 0488179

Cat #: 5051PS

UPC: 080083521388

Company wide:
0 in stock
Documents & Guides
5" Showerlight Trim, Color: White Trim with Frosted Lens. For use with: H5ICAT & H5RICAT Housing.

Overview

5" Showerlight Trim, Color: White Trim with Frosted Lens. For use with: H5ICAT & H5RICAT Housing.
Also known as: 080083521388, 5051PS, HAL5051PS

Specifications

Color: Frosted, White
Diameter: 5 in
Type: Trim, Wet Location
Color: Frosted, White
Type: Trim, Wet Location
Diameter: 5 in