0.750 In X 1.500 In (19.05 Mm X 38.10 Mm)

Item #: 0488086

Cat #: PTL-30-459

UPC: 662820184232

Company wide:
0 in stock
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.

B-459 Polyester from Brady® is designed for applications such as topside of printed circuit boards and rating plates that use high quality barcodes and graphics.

Also known as: 662820184232, PTL-30-459, BRAPTL30459

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65