3/4" Grounding Hub

Item #: 0488059

Cat #: HUB75L

UPC: 781002101765

$ 13.28 EA
Company wide:
212 in stock
Documents & Guides
Ground Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded)

Overview

Ground Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded)

Hubs are manufactured from high strength, highly conductive copper alloys and are used with grounding pipe clamps to connect rigid conduit to steel water pipe for grounding

Also known as: 781002101765, HUB75L, DOTHUB75L, ground choke, Ground hub, Ground choker

Specifications

Diameter: 3/4 in
Material: Bronze
Allowable Gauge Range: 14 - 2/0
Diameter: 3/4 in
Allowable Gauge Range: 14 - 2/0
Material: Bronze