Horizontal Slotted Wiring Duct, 2RU, 3"x3" front and 2"x4" rear, w/cover

Item #: 0487956

Cat #: 492RU-HFR

UPC: 078477219980

$ 68.81 EA
Company wide:
3 in stock
Documents & Guides
Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Rear H x W: 2" x 4". Color: Black. Includes: Cover.

Overview

Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Rear H x W: 2" x 4". Color: Black. Includes: Cover.

Horizontal Cable Management, 2RU, 3-inch by 3-inch Front and 2-inch by 4-inch Rear

Also known as: 078477219980, 492RU-HFR, LEV492RUHFR

Specifications

Color: Black
Length: 19 in
Color: Black
Length: 19 in