Disconnect switch, Non-Fused, 60A, 3P, 690VAC, BULK PACK OF 50

Item #: 0487929

Cat #: OT63F3/B50

UPC: 417019560836

$ 7435.98 EA
Company wide:
0 in stock
Documents & Guides
Non-Fused Disconnect Switch, 60 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 508, For use with 6 mm Shafts and Handles, protected Clamp Terminals, ORDER OF 1 = BULK PACK OF 50 DISCONNECT SWITCHES

Overview

Non-Fused Disconnect Switch, 60 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 508, For use with 6 mm Shafts and Handles, protected Clamp Terminals, ORDER OF 1 = BULK PACK OF 50 DISCONNECT SWITCHES
Also known as: 417019560836, OT63F3/B50, ABBOT63F3B50

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Volts AC: 690
Poles: 3
Mounting: Base, DIN Rail
Amps: 60
Type: Disconnect Switch, Non-Fused
Volts AC: 690
Mounting: Base, DIN Rail
Phase: 3
Poles: 3
Amps: 60