Series C Motor Circuit Protector

Item #: 0487855

Cat #: HMCP015E0A13

UPC: 786679090633

$ 2476.44 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 15 Amp, 600 Vac, 250 Vdc, 45 - 150 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 15 Amp, 600 Vac, 250 Vdc, 45 - 150 Mag. Trip
Also known as: 786679090633, HMCP015E0A13, CUTHMCP015E0A13

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15