Littelfuse KLKD009

Item #: 0487827

Cat #: KLKD009

UPC: 079458102154

$ 61.87 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 9 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000 Amp Vac, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Overview

fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 9 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000 Amp Vac, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458102154, KLKD009, LFUKLKD009

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65