Flexible Fixture Stem, 3/4", Metallic

Item #: 0487760

Cat #: BJ75

UPC: 781381157759

$ 54.16 EA
Company wide:
0 in stock
Documents & Guides
Flexible Fixture Stem, 3/4 Inch, Metallic

Overview

Flexible Fixture Stem, 3/4 Inch, Metallic
Also known as: 781381157759, BJ75, APPBJ75

Specifications

Material: Malleable Iron
Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Size: 3/4 in
Number of Knockouts: 3
Knockouts: Yes
Material: Malleable Iron
Mounting: Screw On, Nail On
Number of Knockouts: 3
Knockout Diameter: 3/4 in
Size: 3/4 in
Knockouts: Yes