7.5A, 32 VAC/DC, ATO Series Fast-Acting Fuse

Item #: 0487699

Cat #: ATO07.5

UPC: 079458005462

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
75 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

Overview

75 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

Patented and introduced in 1976 by Littelfuse, it became the international fuse standard by 1981. It is currently found on most cars, trucks, buses and off road vehicles worldwide. Features Littelfuse designed industry standard color coding to indicate amp rating. Voltage Rating Characteristics:

Also known as: 079458005462, ATO07.5, LFUATO07.5

Specifications

Color: Brown
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Volts AC: 32
Amps: 7.500
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Color: Brown
Volts DC: 32
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Mounting: Socket
Amps: 7.500
Interrupt Rating DC: 1 kA