Xenon Bulb, 18W, 12V, Clear

Item #: 0487665

Cat #: XEN-12-18W

UPC: 759929121005

Company wide:
0 in stock
Documents & Guides
Xenon Bulb, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear

Overview

Xenon Bulb, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear
Also known as: 759929121005, XEN-12-18W, NSLXEN1218W

Specifications

Color: Clear
Volts AC: 12
Wattage: 18
Base: Wedge (W2.1x4.9d)
Color: Clear
Wattage: 18
Volts AC: 12
Base: Wedge (W2.1x4.9d)