10/2 Indoor Low Voltage Cable Black 1000' *** Discontinued ***

Item #: 0487647
Cat #: 9473-12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
10/2 Indoor Low Voltage Cable Black 1000'(2) 10 AWG Conductors, Standed Copper, Black, 24V, 1000 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V. *** Discontinued ***

Overview

10/2 Indoor Low Voltage Cable Black 1000'(2) 10 AWG Conductors, Standed Copper, Black, 24V, 1000 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V. *** Discontinued ***
Also known as: 9473-12, AMB947312

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 24
Gauge: 10
Length: 1000 ft
Material: Copper
Volts AC: 24
Conductors: 2
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)