
Fan/Light,Broan,COMB,100 CFM,15 IN Diameter Grille,120 VAC,60 HZ
Item #: 0487518
Cat #: 750
UPC: 026715148677
$ 183.32 EA
Company wide:
0
in stock
Documents & Guides
Fan/Light, 100 CFM, 3.5 Sones, round white grille with glass lens
Overview
Fan/Light, 100 CFM, 3.5 Sones, round white grille with glass lens
Ceiling Fan with Light, CFM: 100, Sones: 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), 7W Nightlight, Color: White.
Also known as: 026715148677, 750, BRN750
Specifications
| Color: | White |
| CFM: | 100 |
| Sones: | 3.500 |
| Color: | White |
| Sones: | 3.500 |
| CFM: | 100 |