Power Strip, 8-Outlet, with Automatic-On Sensor

Item #: 0487487

Cat #: IDP-3050-A

UPC: 754182913015

Company wide:
0 in stock
120 Volt, 12 Amp, Surge Protected, 8-Outlet Strip w/Switch and Sensor, Commercial Grade, NEMA 5-15, Straight Blade. 740 Joules, Cord: 6 ft. Color: Black. ***Motion Sensor Controls 6-Outlets***

Overview

120 Volt, 12 Amp, Surge Protected, 8-Outlet Strip w/Switch and Sensor, Commercial Grade, NEMA 5-15, Straight Blade. 740 Joules, Cord: 6 ft. Color: Black. ***Motion Sensor Controls 6-Outlets***

Isolé is the ideal energy saving product for offices, schools, and home use. For locations where users would choose a multi-receptacle surge suppressor, an Isolé unit offers a better solution fit.

The Isolé IDP-3050 is an 8 receptacle surge suppressor with an occupancy sensor that controls six of the eight receptacles. The surge suppressor has a 5 year warranty.

Also known as: 754182913015, IDP-3050-A, WATIDP3050A

Specifications

Type: Commercial Grade, Surge Protected, Outlet Strip, 8 Outlet
Volts AC: 120
Color: Black
Amps: 12
Length: 6 ft
Type: Commercial Grade, Surge Protected, Outlet Strip, 8 Outlet
Color: Black
Length: 6 ft
Volts AC: 120
Amps: 12