Operating Mechanism, Replacement, 200A, NEMA 1/3R/12/4X, HD Switch

Item #: 0487326

Cat #: 70-7833-4

UPC: 782113720593

$ 126.85 EA
Company wide:
0 in stock
Documents & Guides
Operating Mechanism, Used With 200 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-Fusible Safety Switches.

Overview

Operating Mechanism, Used With 200 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-Fusible Safety Switches.

Eaton heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Ideal for installation in environments where reliable performance and service continuity are critical. The design enhancements made to these switches provide added value for safety.

Also known as: 782113720593, 70-7833-4, CUT7078334

Specifications

Amps: 200
Poles: 3, 2, 6, 4
Mounting: Device
Type: Operating Mechanism
Volts AC: 240, 600
Amps: 200
Mounting: Device
Volts AC: 240, 600
Poles: 3, 2, 6, 4
Type: Operating Mechanism