PLGMD 2 CRCT 12IN. OC 5FT.NM2000 IV

Item #: 0487192

Cat #: NM20GBA512

UPC: 786776520071

$ 102.25 EA
Company wide:
0 in stock
Documents & Guides
5' Plugmold Plus Multioutlet Strip comprised of five 12 inch parts, GBA Finish - Ivory

Overview

5' Plugmold Plus Multioutlet Strip comprised of five 12 inch parts, GBA Finish - Ivory
Also known as: 786776520071, NM20GBA512, WMDNM20GBA512

Specifications

Length: 5 ft
Material: Plastic
Length: 5 ft
Material: Plastic