16/4 CM/CL3 Sound Audio Speaker Cable

Item #: 0487060

Cat #: 164CL2PURIBX500GNC

UPC:

Company wide:
0 in stock
Round Speaker Cable with Rip Cord, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.224", Color: Purple, Reel Length: 500 ft.

Overview

Round Speaker Cable with Rip Cord, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.224", Color: Purple, Reel Length: 500 ft.

With a wide range of gauge and conductor options, Audacious cable delivers better quality and bolder sound than standard audio cable across a variety of applications.

Also known as: 164CL2PURIBX500GNC

Specifications

Length: 500 ft
Volts AC: 300
Color: Purple
Jacket: PVC
Material: Copper
Gauge: 16 AWG
Conductors: 4
Shielding: Unshielded
Length: 500 ft
Color: Purple
Material: Copper
Conductors: 4
Volts AC: 300
Jacket: PVC
Gauge: 16 AWG
Shielding: Unshielded