16/2 CMR/CL3R Sound Audio Speaker Cable, 500' Pull Pack

Item #: 0487056

Cat #: 52505510

UPC: 781410995604

$ 0.45 FT
Company wide:
19,500 in stock
Documents & Guides
Round Speaker Cable with Rip Cord, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Sunlight Resistant, 65 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.262", Color: Purple, 500 Foot Pull Pack

Overview

Round Speaker Cable with Rip Cord, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Sunlight Resistant, 65 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.262", Color: Purple, 500 Foot Pull Pack

CL3R is Class 3 Riser rated, but not plenum rated, so that cable could not be used for plenum cable but could be run in risers.

Also known as: 781410995604, 52505510, 162CL2NPRSTRPPX500

Specifications

Length: 500 ft
Volts AC: 300
Color: Purple
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16 AWG
Shielding: Unshielded
Length: 500 ft
Color: Purple
Jacket: PVC
Gauge: 16 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Shielding: Unshielded