1-3/4" Hammer-Drill Bit

Item #: 0487043

Cat #: DW5733

UPC: 028874057333

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 22", Diameter: 1-3/4", Shank: Spline.

Overview

Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 22", Diameter: 1-3/4", Shank: Spline.

The DEWALT® 1-3/4 In. x 17 In. x 22 In. spline shank rotary hammer bit has been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The rock carbide tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean, and efficient even on repetitive drilling jobs. With tools that meet your standards, DEWALT® has your back.

Also known as: 028874057333, DW5733, DEWDW5733

Specifications

Diameter: 1 3/4 in
Type: Spline Shank, Hammer Drill Bit
Length: 22 in
Diameter: 1 3/4 in
Length: 22 in
Type: Spline Shank, Hammer Drill Bit