Breaker, 300A, 3P, 600V, 250 VDC, 65 kAIC, Type KD

Item #: 0487013

Cat #: HKD3300

UPC: 786679319369

$ 13493.53 EA
Company wide:
1 in stock
300 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.

Overview

300 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Also known as: 786679319369, HKD3300, CUTHKD3300

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 300
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 300
Interrupt Rating DC: 65 kA