C-h Sphm2rm0020 20amp Hyd-mag Sup

Item #: 0486983

Cat #: SPHM2RM0020

UPC: 786679754344

Company wide:
0 in stock
Documents & Guides
Miniature Supplementary Protector Hydraulic Magnetic, Type Sphm, 2-poles, 20 Amp, 277 Vac, 18x 50/60 Hz Inrush, Medium Delay, 20 Curve

Overview

Miniature Supplementary Protector Hydraulic Magnetic, Type Sphm, 2-poles, 20 Amp, 277 Vac, 18x 50/60 Hz Inrush, Medium Delay, 20 Curve
Also known as: 786679754344, SPHM2RM0020, CUTSPHM2RM0020

Specifications

Poles: 2
Volts AC: 277
Amps: 20
IP/NEMA Rating: IP20
Poles: 2
Amps: 20
Volts AC: 277
IP/NEMA Rating: IP20