
Conduit Body, Type C, 2-1/2", Form 7, Aluminum
Item #: 0486946
Cat #: APPC77SA
UPC: 781381600668
$ 420.07 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type C, FM7, 2-1/2", Aluminum
Overview
Conduit Body, Type C, FM7, 2-1/2", Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381600668, APPC77SA
Specifications
| Family / Style: | Form 7 |
| Type: | Type C |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Type: | Type C |
| Hub Diameter: | 2 1/2 in |