Electrician's Hole Saw Kit, 9-Piece, 7/8" - 2-1/2"

Item #: 0486936

Cat #: D180002

UPC: 028877345970

Company wide:
0 in stock
Documents & Guides
9 Piece, Electrician's Hole Saw Kit, Includes: Hole Saws (7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"), Mandrels (DW1803 & DW1810), Replacement Pilot Point Bits.

Overview

9 Piece, Electrician's Hole Saw Kit, Includes: Hole Saws (7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"), Mandrels (DW1803 & DW1810), Replacement Pilot Point Bits.

Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses Contains the most commonly used sizes

Also known as: 028877345970, D180002, DEWD180002

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit