
$ 58.63 EA
Company wide:
349
in stock
Documents & Guides
6 Inch Trim Baffle Trim for Slope Ceiling White Trim with White Baffle
Overview
6 Inch Trim Baffle Trim for Slope Ceiling White Trim with White Baffle
456 series slope ceiling trims are 6-inch aperture Coilex® baffles for use in the Halo HL6 LED Slope Ceiling System. The series is also listed with the H645 incandescent slope ceiling housing. The 456 slope ceiling coilex baffle trims feature a fully contoured continuous form designed specifically for use in slope ceiling applications.
Also known as: 662400676287, 456W, HAL456W
Specifications
| Color: | Black, White |
| Type: | Baffle, Trim |
| Diameter: | 6 in |
| Color: | Black, White |
| Diameter: | 6 in |
| Type: | Baffle, Trim |