6" Trim Reflector, Slope Ceiling, White/Clear

Item #: 0486920

Cat #: 455SC

UPC: 662400679332

$ 126.13 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Trim Reflector Trim for Slope Ceiling White Trim with Clear Specular Reflector

Overview

6 Inch Trim Reflector Trim for Slope Ceiling White Trim with Clear Specular Reflector

At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people’s lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems.

Also known as: 662400679332, 455SC, HAL455SC

Specifications

Color: Black, White
Type: Trim, Reflector
Diameter: 6 in
Color: Black, White
Diameter: 6 in
Type: Trim, Reflector