Disconnect Switch, AC, 60A, 2P, 240V, Molded Case Switch, NEMA 3R

Item #: 0486877

Cat #: DPB222R

UPC: 782114205686

$ 49.26 EA
Company wide:
99 in stock
Documents & Guides
Air Conditioning Disconnect, Molded Case Switch, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Enclosure Dims: H: 8.60", W: 5.30", D: 3.74".

Overview

Air Conditioning Disconnect, Molded Case Switch, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Enclosure Dims: H: 8.60", W: 5.30", D: 3.74".

An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.

Also known as: 782114205686, DPB222R, CUTDPB222R, Disco

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 60