Cordset, 5P, Mini-Change, Female, 8A, 600V AC/DC, Yellow, 12'

Item #: 0486756

Cat #: 105000A01F120

UPC: 781725534871

$ 58.43 EA
Company wide:
29 in stock
Documents & Guides
Mini-Change Cordset, 5 Pin, Single-Ended, Female Straight Connector. 16-5 Conductor, 12' Yellow PVC Cord. 8 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 5 Pin, Single-Ended, Female Straight Connector. 16-5 Conductor, 12' Yellow PVC Cord. 8 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725534871, 105000A01F120, WOO105000A01F120

Specifications

Gender: Female
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector
Length: 12 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 12 ft
Color: Yellow
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector
Material: PVC
IP/NEMA Rating: NEMA 6