15A Variable Speed Control 230V

Item #: 0486734

Cat #: H9007A

UPC:

$ 123.00 EA
Company wide:
62 in stock
Variable Speed Control, Rotary Dial, 1-Pole, 15A, 230V, 50/60 Hz, Color: Aluminum. Includes: Mounting Kit.

Overview

Variable Speed Control, Rotary Dial, 1-Pole, 15A, 230V, 50/60 Hz, Color: Aluminum. Includes: Mounting Kit.

The KBWC Series is a comprehensive line of motor speed controls for air-moving applications that utilize Shaded Pole, Permanent Split Capacitor (PSC), and AC/DC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. The full-wave phase control circuitry minimizes power loss, thereby reducing energy requirements. The controls provide infinitely variable speed adjustment which allows the end-user to select the desired level of air volume. These models cover a wide range of current ratings (2.5 - 15 Amps AC) and voltage ratings (115, 230, 277 Volts AC). Important features, such as RFI Filter, Minimum Speed Trimpot, and built-in On/Off Line Switch are standard. These speed controls are available as bulk packaged or in distributor type packaging with accessories such as: knob, dial plate, mounting hardware, instructions, and individual carton. All models are designed to be mounted into a standard 2” X 4” electrical wall box.

Also known as: H9007A, KBEKBWC215K

Specifications

Color: Aluminum
Color: Aluminum