15A, 1P, 277V, 14 kAIC, Ground Fault CB

Item #: 0486630

Cat #: GHBGFEP1015

UPC: 786679067420

$ 604.76 EA
Company wide:
0 in stock
15 Amp, 1-Pole, Type GHBGFEP, G-Frame, Industrial Ground Fault Equipment Protector Molded Case Circuit Breaker, Bolt-On, 14 kAIC, 277VAC, Fixed Thermal-Magnetic Trip.

Overview

15 Amp, 1-Pole, Type GHBGFEP, G-Frame, Industrial Ground Fault Equipment Protector Molded Case Circuit Breaker, Bolt-On, 14 kAIC, 277VAC, Fixed Thermal-Magnetic Trip.
Also known as: 786679067420, GHBGFEP1015, CUTGHBGFEP1015

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating DC: 14 kA