ABB S201MR-K0.2

Item #: 0486623

Cat #: S201MR-K0.2

UPC:

$ 40.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S201MR-K0.2

Overview

ABB S201MR-K0.2
Also known as: S201MR-K0.2, ABBS201MRK0.2

Specifications

Volts AC: 277
Amps: 0.200
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve K
Amps: 0.200
Poles: 1
Interrupt Rating AC: 10 kA