GED S201MR-K0.3 MCB MCB - S200MR

Item #: 0486622

Cat #: S201MR-K0.3

UPC: 016779956691

$ 43.41 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MR-K0.3

Overview

ABB S201MR-K0.3
Also known as: 016779956691, S201MR-K0.3, ABBS201MRK0.3

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.300
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.300
Interrupt Rating AC: 10 kA