ABB S201MR-K0.5

Item #: 0486621

Cat #: S201MR-K0.5

UPC:

$ 43.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S201MR-K0.5

Overview

ABB S201MR-K0.5
Also known as: S201MR-K0.5, ABBS201MRK0.5

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA