ABB S201MR-K0.75

Item #: 0486620

Cat #: S201MR-K0.75

UPC:

$ 43.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S201MR-K0.75

Overview

ABB S201MR-K0.75
Also known as: S201MR-K0.75, ABBS201MRK0.75

Specifications

Amps: 0.750
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA