MCB S200MR 1P K 10A

Item #: 0486617

Cat #: S201MR-K10

UPC: 016779956912

$ 40.50 EA
Company wide:
0 in stock
Documents & Guides
MCB S200MR 1P K 10A

Overview

MCB S200MR 1P K 10A
Also known as: 016779956912, S201MR-K10, ABBS201MRK10

Specifications

Amps: 10
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA