ABB S201MR-K13

Item #: 0486616

Cat #: S201MR-K13

UPC:

$ 43.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K13
Also known as: S201MR-K13, ABBS201MRK13

Specifications

Amps: 13
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA