ABB S201MR-K3

Item #: 0486608

Cat #: S201MR-K3

UPC:

$ 43.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K3
Also known as: S201MR-K3, ABBS201MRK3

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA