ABB S201MR-K30

Item #: 0486607

Cat #: S201MR-K30

UPC:

$ 40.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K30
Also known as: S201MR-K30, ABBS201MRK30

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA