ABB S201MR-K32

Item #: 0486606

Cat #: S201MR-K32

UPC:

$ 43.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K32
Also known as: S201MR-K32, ABBS201MRK32

Specifications

Amps: 32
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA