ABB S201MR-K35

Item #: 0486605

Cat #: S201MR-K35

UPC:

$ 40.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K35
Also known as: S201MR-K35, ABBS201MRK35

Specifications

Amps: 35
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 35
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA