ABB S201MR-K40

Item #: 0486603

Cat #: S201MR-K40

UPC:

$ 45.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K40
Also known as: S201MR-K40, ABBS201MRK40

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA