ABB S201MR-K50

Item #: 0486601

Cat #: S201MR-K50

UPC:

$ 49.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K50
Also known as: S201MR-K50, ABBS201MRK50

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA