ABB S201MR-K60

Item #: 0486599

Cat #: S201MR-K60

UPC:

$ 50.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K60
Also known as: S201MR-K60, ABBS201MRK60

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA