ABB S201MR-K8

Item #: 0486597

Cat #: S201MR-K8

UPC:

$ 43.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S201MR-K8
Also known as: S201MR-K8, ABBS201MRK8

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA