ABB S202MR-K0.2

Item #: 0486593

Cat #: S202MR-K0.2

UPC:

$ 107.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S202MR-K0.2

Overview

ABB S202MR-K0.2
Also known as: S202MR-K0.2, ABBS202MRK0.2

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 0.200
Type: Trip Curve K
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA