ABB S202MR-K0.3

Item #: 0486592

Cat #: S202MR-K0.3

UPC:

$ 107.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S202MR-K0.3

Overview

ABB S202MR-K0.3
Also known as: S202MR-K0.3, ABBS202MRK0.3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.300
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 0.300
Interrupt Rating AC: 10 kA