ABB S202MR-K0.75

Item #: 0486588

Cat #: S202MR-K0.75

UPC:

$ 106.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S202MR-K0.75

Overview

ABB S202MR-K0.75
Also known as: S202MR-K0.75, ABBS202MRK0.75

Specifications

Poles: 2
Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 0.750
Mounting: DIN Rail
Interrupt Rating AC: 10 kA