ABB S202MR-K1

Item #: 0486587

Cat #: S202MR-K1

UPC:

$ 99.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S202MR-K1
Also known as: S202MR-K1, ABBS202MRK1

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA