Miniature Circuit Breaker, 10A, 2P

Item #: 0486583

Cat #: S202MR-K10

UPC:

$ 107.06 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 10kA, 10A, 2P, RTT UL 1077, Ring Cable Lug

Overview

Miniature Circuit Breaker, 10kA, 10A, 2P, RTT UL 1077, Ring Cable Lug
Also known as: S202MR-K10, ABBS202MRK10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA