ABB S202MR-K15

Item #: 0486581

Cat #: S202MR-K15

UPC: 016779957957

$ 107.06 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202MR-K15
Also known as: 016779957957, S202MR-K15, ABBS202MRK15

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA